Hubbell Wiring Device-Kellems
Liquid Tight Grip, Straight, 2 In.
Mfr # 074-09-3518
Zoro # G1092847
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- Fitting Type Male
- Material Steel
- Mesh Length 8 in
- Insulated / Uninsulated Insulated
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. 074-09-3543
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. 074-09-3542
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/2 In. 074-09-3516
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. H050CNK
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. 074-09-3515
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. H075CNK
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2-1/2 In. 74093520
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 3/4 In. 074-09-3563
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/8 In. 074-09-3541
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit LT112025
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings LT100050F
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips