- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Duplex Straight Blade Receptacles
- /
- 15A Duplex Receptacle 125VAC 5-15R IV
Hubbell
15A Duplex Receptacle 125VAC 5-15R IV
Mfr # BR15IWRTR
Zoro # G1094764
$9.13
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Customers Also Purchased
- Brand Hubbell
-
MFR #
BR15IWRTR
-
Zoro #
G1094764
- UPC # 783585144573
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Face Plate Height | 2.7 in |
Overall Depth | 3.3 in |
Dimensions | 1.32 in x 0.83 in x 3.28 in |
Length | 1.32 in |
Height | 3.28 in |
Display Size | Standard Sized Product |
Width | 0.83 in |
Wire Size | #14 AWG to #10 AWG |
Details
Item - Plugs and Receptacles | Receptacle |
Outlet Type - Plugs and Receptacles | Standard Duplex |
Application Environment | Commercial |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-15R |
Surge Suppression | No |
Tamper Resistant | Yes |
Number of Gangs | 1 |
Wiring Method - Plugs and Receptacles | Back and Side |
Description | Grounding, Smooth |
Sub-Category | Duplex Receptacles |
Power Indicator | No |
Color - Plugs and Receptacles | Ivory |
Voltage | 125VAC |
Standards | CSA Certified C22.2, NEMA WD-6, UL 498 File E2186 |
Number of Wires | 3 |
HP | 1/2 hp |
Number of Poles | 2 |
Corrosion Resistant | No |
Item | Receptacle |
NEMA Configuration | 5-15 |
Phase | Single |
Amps - Plugs and Receptacles | 15 |
Material | Nylon |
Wiring Method | Back, Side |
Weather Resistant | Yes |
Color | Ivory |
Weather Resistant - Plugs and Receptacles | Yes |
Amps | 15 |
Mounting Type | Flush |
Outlet Type | Duplex |
Type | Duplex |
Wire Connection Types | Screw Terminals |
Connection Orientation | Straight |
Resistance Properties | Tamper Resistant, Weather Resistant |
Minimum Operating Temperature | -40 Degrees F |
Additional Electrical Protections | Standard Protection |
Mount Type | Flush |
Maximum Operating Temperature | 167 Degrees F |
Horsepower Rating | 1/2 hp |
NEMA Enclosure Rating | 1 |
Grade | Federal Specification |
Shrouded | No |
Grounding | Grounded |
AFCI | No |
UL 94 Flammability Rating | V-2 |
Contact Material | Brass |
Includes | Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover |
Number of Poles & Wires | 2 Pole / 3 Wire |
Market | Commercial, Industrial |
GFCI | No |
Voltage Rating | 125V AC |
Receptacle Type | Duplex |
Wire Connection Type | Screw Terminals |
Key Resistance Properties | Tamper & Weather Resistant, Tamper Resistant, Weather Resistant |
Surge Protection | No |
NEMA Receptacle Configuration | 5-15R |
Additional Electrical Protection | Standard Protection |
Housing Color | Ivory |
Polarized | Yes |
Cover Type | No Cover |
Housing Material | Nylon |
Primary Resistance Properties | Tamper Resistant - Weather Resistant - 15 A, Weather Resistant - Tamper Resistant - 15 A, Weather Resistant - Weather Resistant - 15 A |
Current Rating | 15 A |
Flange Type | Non-Flanged |
Includes Mounting Hardware | Yes |
Horsepower | 0.5 |
Amperage | 15A |
Device Color | Ivory |
Receptacle Grade | Specification Grade Commercial Series, Tamper and Weather Resistant |
Mounting Strap Material | .040" (1) Steel (Galvanized) |
Auto Ground Clip Material | Stainless Steel |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Other Available Colors | Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black |
Face Shape | Traditional |
Top Material | Nylon |
Power Contacts Material | .030" (.8) Brass |
Receptacle Style | Duplex |
Certification | UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285. |
Temperature Rise | Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current |
Dielectric Voltage | Withstands 2,000V minimum |
Mounting Screw Material | Steel-Zinc Plated |
Base Material | Nylon |
Poles and Wires | 2 Pole, 3-Wire Grounding |
Standard | NEMA |
NEMA No. | 5-15R |
Current Interrupting | Certified for current interrupting at full rated current |
Rating | 15A, 125V |
Terminal Accommodation | #14-#10 AWG copper stranded or solid conductor only |
Flammability | UL 94 V-2 |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Style | Smooth Face |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Industry Standard(s) | Certified to CSA C22.2, No. 42 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186 |
Application | Commercial Specification Grade |
Material - Mounting Hardware | Screw Mounting |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Connectivity | Back and Side Wired |
Horsepower - Maximum | 0.5 |
Current / Amperage Rating | 15 A |
Dielectric Strength | Withstands 2,000V minimum |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Amperage Rating | 15 A |
Series | Commercial Specification Grade |
Environmental Conditions | Weather Resistant |
Item Type | Traditional Duplex |
Voltage Rating Description | 125 V |
Wattage | 1875 W |
Nema Rating | 5-15R |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards CSA Certified C22.2, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK HBL5262BKWR
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV HBL5252I
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV HBL8200HI
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R IV SNAP8200IA
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN CR15
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R IV HBL5662I
- HUBBELL USB Receptacle, Black, 1 hp USB20ACPDBK
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R 5252STGN
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R 5352STR
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY IG20CRGRY
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R 5262STWTR
- Hubbell Straight Blade Devices