Cleveland
2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B Bright 3/8x3/8x3/4x2-1/2
Mfr # C42653
Zoro # G1095245
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Cobalt
- Number of Flutes 2
- Length of Cut 3/4 in
Explore More Products
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/8x3/8x3/4x2-1/2 C39014
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 1/8x3/8x3/8x2-5/16 C42109
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 C39013
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/16x1/8x1/8x1-1/2 C60916
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 1/4x3/8x3/8x3-3/8 C75122
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TC TiCN 9/32x3/8x9/16x3-3/8 C39163
- CLEVELAND 2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B-TC TiCN 7/8x7/8x1-7/8x4-1/8 C32757
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B Bright 7/16x1/2x13/16x4-1/8 C42197
- CLEVELAND 2-Flute HSS Miniature Ball Nose Single End Mill Cleveland HMG-2B Bright 1/8"x3/16"x3/16"x1-1/2" C75340
- MICRO 100 Carbide End Mill, Dia 1.4mm, Cut L 2.1mm BMSM-014-2X
- MICRO 100 Carbide End Mill, Dia 0.030, Cut L 0.045 BMS-030-2
- Cleveland Ball 2-Flute End Mills