Revcor
Propeller, 20 In Dia, 19 Deg Pitch
Mfr # T2004-19 R
Zoro # G1095613
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/3 hp
Explore More Products
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch 606003-SGL
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch, Rotation: CW T1604-23 R
- REVCOR Propeller, 26 In Dia, 27 Deg Pitch T2605-27 R
- REVCOR Propeller, Dia 26 In, 28 Deg Pitch ZS2603-28 L
- REVCOR Propeller, Dia 26 In, 21 Deg Pitch T2603-21 R
- REVCOR Propeller, 22 In Dia, 22 Deg Pitch, Rotation: CW OA2203-22 R
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch TNT2203-28 L
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch T1804-23 L
- REVCOR Propeller, 16 In Dia, 22 Deg Pitch T1603-22 L
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch AWT2203-28 R
- REVCOR Propeller, 18 In Dia, 32 Deg Pitch, Rotation: CW T1803-32 R
- Revcor Condenser Fan Blades and Hubs