Shop Alternate Products
This Product is Discontinued
Ina
Combination Bearing, Bore Dia. 17 mm (Discontinued)
Mfr # NKX17-Z
Zoro # G1095726
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. (mm) 17 mm
- Outside Dia. (mm) 31.2 mm
- Width (mm) 25 mm
- Needle Bearing Outside Dia. (mm) 26 mm
- Ball Bearing Outside Dia. (mm) 30.1 mm