Solberg
T-Style Inlet Filter, 4 In FNPT, 520 CFM
Mfr # ST-235P-400C
Zoro # G1096846
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 4 (F)NPT
- Outlet (In.) 4 (F)NPT
- Material Aluminum Head, Polycarbonate Bucket
- Max. Flow (CFM) 520 cfm
Explore More Products
- SOLBERG Replacement ULPA Element, Baterial Grade UL850/1
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM CSL-245P-500
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT ST-851/1-250C
- SOLBERG Vacuum Filter, 5 Micron CSL-851-250HC
- SOLBERG Vacuum Filter, 3 (F)NPT, 300 Max CFM CSL-239-300C
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM, 2 Micron Paper Media FT‐230P‐200
- SOLBERG Medical Inlet Vacuum Filter, 1-1/4" HV-UL896-125C
- SOLBERG Inlet Filter, 1 MNPT Out, 9 Max CFM, 0.3 Micron HEPA Media FT‐HE14‐100
- SOLBERG Vacuum Filter, 1 1/2 In, 70 SCFM, 1 Micron Polyester Media CSL‐849Z‐150HC
- SOLBERG Filter, Vacuum, 3/4 In CSL-843-075HC
- WAGNER SPRAY TECH Inlet Suction Filter, 100 Mesh 0516697A
- Solberg Regenerative Blower Inlet Filters