Anvil
Cast Iron Reducing Tee Class 125
Mfr # 0300051802
Zoro # G1096977
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Explore More Products
- ANVIL Cast Iron Reducing Cross Class 125 0300111804
- ANVIL 1-1/2" Black Forged Steel Cap 0362085805
- ANVIL Malleable Iron 90 Degree Reducing Street Elbow Class 150 0310020003
- ANVIL 1-1/2" x 1-1/4" Malleable Iron Hex Bushing 0318907409
- ANVIL 2" Black Forged Steel Half Coupling 0361168800
- ANVIL Malleable Iron Union Class 150 0312822125
- ANVIL Malleable Iron 45 Degree Elbow Class 300 0310512207
- ANVIL Pipe, 1-1/4 in, 36 in L, Iron 8700153706
- ANVIL Nipple Black 1/4X4.5 8700137105
- ANVIL 1-1/2" x 3/4" Malleable Iron Reducer Coupling 0310088604
- PROPLUS 3/8 Black Malleable Coupling 45084
- Anvil Black Pipe Fittings