Cantex
Conduit Outlet Body, PVC, E
Mfr # 5133154
Zoro # G1097074
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/4 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style E
Explore More Products
- CANTEX Conduit Outlet Body, PVC, E 5133152
- CANTEX Conduit Outlet Body, PVC, E 5133158
- CANTEX Conduit Outlet Body, PVC, T, Standards: UL 5133565
- CANTEX Conduit Outlet Body, PVC, LR, Standards: CSA, UL 5133650
- CANTEX Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2" 5133569
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 3" 5133107
- CANTEX Cantex 5133666U Carlon PVC SCH 40-80 1.25 in. Conduit Body 30754
- CANTEX Conduit Outlet Body, 1 5/8 in H Overall GR5240102
- CANTEX 5133665U 1 in PVC Conduit Body 31934
- APPLETON ELECTRIC Conduit Outlet Body, 1/2 In. JBLX-50L
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. GRX50
- Cantex Conduit Bodies & Covers