3M
Deck Adapter, For 3PCID, 3MCID, 4 In.H
Mfr # 3MDA
Zoro # G1097406
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Metallic or non-metallic 3M(TM) Fire Barrier Cast-In Device
- Height 4 in
- Color Red
- Diameter 3 in
- Accessory Type Deck Adapter
Explore More Products
- 3M Fire Barrier Sealant Caulk, 10.1 oz. 150+
- 3M Deck Adapter, For 4PCID, 4MCID, 4 In.H 4MDA
- 3M Pipe Collar, 3 In., For Plastic Pipe ULTRA-PPD-3
- 3M CS-195+ COMPOSITE SHEET FIRE BARRIER 41IN X 36IN ENCLOSURE PARTS AND ACCESSORY 98-0400-2409-7
- 3M FB Plastic Pipe Device, PK5 PPD-6
- 3M Fire Barrier Pillow, 9 In. L, 4 In. W FB-249*
- 3M Replacement for Tessco 888063609848 888063609848
- 3M Fire Barrier Sealant, 4-1/2 gal., Gray 2000+5GAL
- 3M Square Mounting Bracket, For PT4SD, PK2 PT4SSMB
- STI Fire Barrier Pillow, 9 In. L, 6 In. W SSB36
- STI Split Sleeve Kit, 12 In.L, 2 In.D, Steel FSR200
- 3M Fire Protection