Shop Alternate Products
This Product is Discontinued
Smith-Cooper
1" x 3/4" Socket Weld SS Reducing Coupling (Discontinued)
Mfr # S5036RC010006
Zoro # G1097686
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 1" x 3/4"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000