Zoro Select
PVC Elbow, 90 Degrees, Vent, Hub, 3 in Pipe Size
Mfr # 1WKT6
Zoro # G1097765
$10.89
8% off
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape 90 Degrees Vent Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in x 1/2 in Pipe Size 430101
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 2 in x 2 in x 1 1/2 in Pipe Size 1WJX9
- ZORO SELECT PVC Plug, Spigot, 3 in Pipe Size P106-030
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in Pipe Size 1WJW8
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 2-1/2 in Pipe Size 808-025
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 1/4 in Pipe Size 437212
- ZORO SELECT PVC Coupling, Solvent x Solvent, 3 in Pipe Size H429030LS
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 2 in Pipe Size 859-020BR
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1/2 in Pipe Size H429005LS
- CHARLOTTE PIPE AND FOUNDRY PLUG SCH40 PVC 1.5"" MPT PVC 02113 1400
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. Socket X 1 in. D Socket PVC Coupling PVC 02100D 1000
- Zoro Select Fittings