Wiegmann
NEMA 3R 10.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # RSC101006
Zoro # G1098124
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 10 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 3R
Explore More Products
- WIEGMANN NEMA 3R, 4, 4X, 12 16.0 in H x 14.0 in W x 6.0 in D Wall Mount BN4161406CHSSA
- WIEGMANN NEMA 4X, 6P, 12, 13 23.88 in H x 24.0 in W x 11.33 in D Wall Mount HW-J2424103PTWW
- WIEGMANN NEMA 3, 4 8.0 in H x 8.0 in W x 4.0 in D Wall Mount Enclosure WA080804GSC
- WIEGMANN NEMA 1 30.0 in H x 24.0 in W x 6.0 in D Wall Mount Enclosure SC243006
- WIEGMANN NEMA 3R 12.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure RSC101204
- WIEGMANN NEMA 12, 13 6.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure B060404CH
- WIEGMANN 36 in H x 25 in W x 8 in D External Mounting Feet Mount SSN4X362508A
- WIEGMANN 16 in H x 76 in W x 78 in D 12 in High Floor Stand Kit Mount SSN4D7472123PTA
- WIEGMANN 10 in H x 10 in W x 72 in D Embossed Mounting Holes Mount N3R GUTTER 10X10X72 CRBN STL, GRAY RSCG101072
- WIEGMANN NEMA 1 15.0 in H x 12.0 in W x 4.0 in D Wall Mount Enclosure SC121504NK
- VYNCKIER Electrical Enclosure CVJ1210HWLL2
- Wiegmann Electrical Enclosures