Shop Alternate Products
This Product is Discontinued
Vollrath
Alum. Sauce Pan, 2 3/4 QT (Discontinued)
Mfr # 68302
Zoro # G1098307
This Product is Discontinued
Key Features
- Capacity (L) 2.6
- Capacity (Qt.) 2 3/4
- Overall Height (In.) 4 1/4 in
- Overall Depth (In.) 4 1/2 in
- Material Aluminum