Smith-Blair
Ductile Iron Coupling, 4 In Pipe Size
Mfr # 41190045010003
Zoro # G1098806
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ASTM A307, ASTM A536, NSF 61, ASTMA53C
Explore More Products
- SMITH-BLAIR AWWA Coupling, 4 In L 46102840335000
- SMITH-BLAIR AWWA Coupling, 7-1/2 In L 46110651220000
- SMITH-BLAIR Ductile Iron Coupling, 1-1/2 In Pipe Size 41100019010003
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size 41100013210003
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size 41100013201003
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size 41190035010003
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size 41190045011003
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size 41190045012003
- SMITH-BLAIR AWWA Coupling, 7-1/2 In L 46112751440000
- ZORO SELECT Concentric Reducer, 8"x5", 125, Flg, Black 4319000408
- GRUVLOK Coupling, Ductile Iron, 6 x 5 in, Grooved 0390029007
- Smith-Blair Ductile Iron Pipe Fittings