Humboldt
Wet Washing Sieve, 8 In, No 200, 4 In Deep
Mfr # 5JCK6
Zoro # G1099481
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 4 in
- Standards ASTM E11 & AASHTO M92
- Frame Material Brass
- Mesh Size #200
- Screen Material 304 Stainless Steel
Explore More Products
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 5FWT8
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep 5JCK5
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In 5DPE9
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 8 5FWT7
- HUMBOLDT Separator Pan, Brass, 12 In Dia, 6 In Deep 5DPF1
- HUMBOLDT Test Sieve, 200mm, Brass Frame, 315 micron 5JCG7
- ADVANTECH MANUFACTURING Sieve, #400, B/S, 8 In, Full Ht 400BS8F
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L SB0012
- ADVANTECH MANUFACTURING Sieve, #10, S/S, 8 In, Full Ht 10SS8F
- ADVANTECH Sieve, 1-1/2", B/S, 12 In, Half Ht 1-1/2"BS12H
- ADVANTECH Sieve, 1/2", S/S, 8 In, Full Ht 1/2"SS8F
- Humboldt Lab Filters & Sieves