Shop Alternate Products
This Product is Discontinued
Revcor
Replacement Propeller, Dia 48 In, 1 Bore (Discontinued)
Mfr # K4803-24 R 1.00
Zoro # G1099883
Free Shipping & Returns
This Product is Discontinued
Key Features
- Propeller Dia. (In.) 48
- Bore Dia. (In.) 1
- Pitch 24 Degree
- Number of Blades 3
- Blade Material Galvanized Steel