- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Castr, Polyolfin, 4 in, 140 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Castr, Polyolfin, 4 in, 140 lb (Discontinued)
Mfr # 1UHR8
Zoro # G1100461
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1UHR8
-
Zoro #
G1100461
- UPC # 190735413074
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-13/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-3/4" x 3-3/4" |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyolefin |
Load Rating | 140 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Durometer | 65 Shore D |
Wheel Color | Black |
Features | Corrosion Resistant |
Caster Core Material | Polyolefin |
Caster Wheel Bearings | Plain |
Core Color | Black |
Outside Bolt Hole Spacing | 1 3/4 in x 3 in |
Caster Raceway | Double Ball |
Item | Plate Caster |
Caster Swivel Lock Type | No Lock Included |
Caster Temp. Range Available | No |
Inside Bolt Hole Spacing | 1 3/4 in x 3 in |
Plate Thickness | 3/32" |
Caster Product Group | Swivel Caster with Brake |
Plate Caster Bolt Hole Pattern | D |
Frame Material | Steel |
Caster Brake Type | Side Pedal Brake |
Caster Plate Hole Pattern | D |
Thread Guards | No |
Caster Frame Material | Steel |
Frame Finish | Zinc Plated |
Caster Plate Thickness | 3/32" |
Non-Marking | Yes |
Load Rating Range | Light |
Swivel Raceway Type | Double Ball |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Polyolefin |
Tread Shape | Standard |
Wheel/Tread Hardness Rating | Not Rated |
Includes Thread Guards | No |
Wheel Bearing Type | Plain |
Wheel/Tread Material | Polyolefin |
Description
Swivel, Plate Caster, Load Rating 140 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard