Tough Guy
TOUGH GUY Blue 18" Floor Squeegee
Mfr # 1EUA7
Zoro # G1100477
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 18 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Explore More Products
- TOUGH GUY TOUGH GUY Yellow 18" Floor Squeegee 1EUA4
- TOUGH GUY TOUGH GUY Green 18" Floor Squeegee 1EUA6
- TOUGH GUY TOUGH GUY Gray 18" Floor Squeegee 1ZBZ8
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee 2XKU8
- TOUGH GUY TOUGH GUY Black 8" Hand Squeegee 3PCA5
- TOUGH GUY Floor Squeegee, Straight, 18" W 59JM34
- TOUGH GUY TOUGH GUY Natural Aluminum 24" Squeegee Head 3ZHN4
- TOUGH GUY TOUGH GUY Natural Aluminum 24" Squeegee Head 3ZHN1
- TOUGH GUY Floor Squeegee, Double, Green, 21-1/2" W 48LZ37
- VIKAN Floor Squeegee, Straight Blade, 24" L, Gray 775488
- LIBMAN Libman Commercial Standard Duty Straight Floor Squeegee, Hard Rubber, 24" - 515 515
- Tough Guy Squeegees