Shop Alternate Products
This Product is Discontinued
Merit
Arbor Mount Flap Disc, 7in, 60, Med. (Discontinued)
Mfr # 08834193637
Zoro # G1100687
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Medium
- Grit 60