Shop Alternate Products
This Product is Discontinued
Pannet
Fiber Optic Patch Cord, LC/Pigtail, Blue (Discontinued)
Mfr # F5B10-NM1Y
Zoro # G1100775
This Product is Discontinued
Key Features
- Connector Type - Patch Cord LC, Pigtail
- Length - Patch Cord 1.0m
- Jacket Color Aqua
- Fire Rating - Data Cable Riser
- Clad Dimension 125 Micrometer