Zoro Select
Dowel Pin, Harden Stl, M8x22mm, PK10
Mfr # DP5008022-010P1
Zoro # G1101886
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Material Grade Low Carbon
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 M51580.020.0006
- ZORO SELECT Dowel Pin, Std, SS, M4x16mm L, PK50 DP7X04016h8-050P1
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 90mm L., PK25 M39080.100.0090
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 M39078.030.0010
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK5 U51580.031.0125
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 M51580.100.0016
- ZORO SELECT Dowel Pin, Std, SS, M1x6mm L, PK100 DP7X01006h8-100P1
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 U39070.062.0450
- ZORO SELECT Pin, Steel 60HRC, 10mm dia., PK5 M39078.100.0080
- ZORO SELECT Dowel Pin, 316 SS, Plain, 5/16in.dia., PK50 U55580.031.0075
- REED CV6 CHAIN W/CONNECTING PIN 92533 CV6C
- Zoro Select Dowel Pins