Imperial
Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi
Mfr # 451-CB
Zoro # G1102096
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/2 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Blue
- Gauge Type Dry
- Working Pressure 30 in Hg to 350 psi
Replacement Parts
Explore More Products
- IMPERIAL High Side Hose, 36 In, Red 803-MRR
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow 805-MRY
- IMPERIAL Gauge Boots, 2-1/2 In Dia, PR 400-RB
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow 560-FTY
- IMPERIAL Manifold Hose Set, 72 In, Red, Yellow, Blue 806-MRS
- IMPERIAL High Side Hose, 60 In, Red 905-MRR
- IMPERIAL Kit Containing Seals Only 600R
- IMPERIAL Jaws For Gt-113 Steel Soft Jaw Pliers GT-114
- IMPERIAL Jaws, 1 Pr S8711201
- DAYTON Gauge Boot, 2-3/4 In Dia, PR 4PDJ6
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi 451-CR
- Imperial Manifold Gauge Set Accessories