- Home
- /
- Storage & Workspace
- /
- Storage Buildings & Temporary Structures
- /
- Structural Framing Systems
- /
- Aluminum Extrusions
- /
- Extrusion, T-Slotted, 25S, 4M L, 25 mm W
Shop Alternate Products
This Product is Discontinued
80/20
Extrusion, T-Slotted, 25S, 4M L, 25 mm W (Discontinued)
Mfr # 25-2525-4M
Zoro # G1102351
This Product is Discontinued
Key Features
- Length 4 m
- Type T-Slotted
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Brand 80/20
- MFR #25-2525-4M
- Zoro #G1102351
- Country of OriginUnited States
- Category Aluminum Extrusions
Dimensions
Length | 4 m |
Slot Width (In.) | 0.26 in |
Slot Width (mm) | 6.5 mm |
Height (mm) | 25.0 mm |
Bore Dia. (mm) | 5.0 mm |
Width (mm) | 25.0 mm |
Profile Height | 25 mm |
Weight per Unit Length | 0.5 lb-ft |
Overall Length | 4 m |
Nominal Length | 13 ft |
Rail HxW | 25 mm x 25 mm |
Bore Diameter | 5 mm |
Profile Width | 25 mm |
Slot Width | 6.5 mm |
Details
Type | T-Slotted |
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 4 |
For Use With | 25 Series |
Series | 25 Series |
Weight/Ft. (Lb.) | 0.5 lb/ft |
Extrusion Profile | Square |
Yield Strength | 241.1 N/mm² |
Item | Framing Extrusion |
System of Measurement | Metric |
Rail Profile | Single |
Extrusion Type | T-Slotted |
Slot Location | Adjacent-Sides |
Profile Shape | Square |
Profile Type | Single |
Relative Profile Weight | Standard |
Temper | T5 |
Product Type | T-Slot |
Color | Silver |
Description
T-Slot, Metric, Single, Silver, Weight per Unit Length 0.5 lb-ft, Bore Diameter 5 mm, Extrusion Texture Smooth, Nominal Length 13 ft, Aluminum, Number of Open Slots 4, Profile Height 25 mm, Profile Width 25 mm, Overall Length 4 m, 25 Series, Square, Slot Width 6.5 mm, Yield Strength 241.1 N/mm�, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T5