Shop Alternate Products
This Product is Discontinued
Apollo Valves
Air Cock, Size 1/8 In., Tee Handle (Discontinued)
Mfr # 4158001
Zoro # G1102552
This Product is Discontinued
Key Features
- Connection Type FNPT Hexagon Shoulder x FNPT Hexagon Shoulder
- Pipe Size 1/8"
- Body Material Brass
- Max. Pressure 80 PSIG
- Handle Type Tee