- Home
- /
- Electrical Supplies
- /
- Data & Communication
- /
- Voice & Data Patch Cords
- /
- Ethernet Cable, Cat 6, Purple, 20 ft.
Shop Alternate Products
This Product is Discontinued
Monoprice
Ethernet Cable, Cat 6, Purple, 20 ft. (Discontinued)
Mfr # 5013
Zoro # G1102613
This Product is Discontinued
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 20 ft
Customers Also Purchased
- Brand Monoprice
-
MFR #
5013
-
Zoro #
G1102613
- UPC # 844660050131
- Country of Origin Multiple
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 20 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 20 ft. |
Overall Length | 20 ft |
Cable Diameter | 5.8 mm |
Details
Item - Data Cable | Voice and Data Patch Cord |
Category - Data Cable | 6 |
Connector Type - Patch Cord | RJ45, RJ45 |
Boot Type - Data cable | Booted, Booted |
Shielded | Unshielded |
Jacket Color | Purple |
Cable Shape | Round |
Transmission Speed | 1 GBps |
Temp. Range | -40 Degrees to 167 Degrees F |
Boot Type | Booted |
Jacket Material - Wire and Cable | PVC |
Jacket Material | PVC |
Shielding | None |
Color | Purple |
Fire Rating - Data Cable | Commercial |
Connector Type | RJ45 - 8P8C |
Wire Gauge | 24 AWG |
Plenum Rated | No |
NEC Article and Type | 800 CMG |
Standards | TIA-568-C.2, UL 444 |
Item | Voice and Data Patch Cord |
Category Type | 6 |
Features | Booted, Snagless, Stranded |
Cable Type | Category 6 |
Fire Rating | Commercial |
Conductor Gauge | 24 AWG |
End 1 Boot Type | Snagless |
Maximum Operating Temperature | 167 Degrees F |
Insulation Material | Polyethylene |
Performance Category | 6 |
Minimum Operating Temperature | -40 Degrees F |
End 2 Connection Type | RJ45 |
Maximum Frequency | 550 MHz |
Maximum Impedance | 87.6 ohm |
End 1 Connection Type | RJ45 |
End 2 Boot Type | Snagless |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 20 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz