Zoro Select
Black Steel Socket Weld Flange Class 150
Mfr # FLCS1RFSW600
Zoro # G1103225
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Steel
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Welded
Explore More Products
- ZORO SELECT Black Steel Socket Weld Flange Class 150 FLCS1RFSW112
- ZORO SELECT Black Steel Socket Weld Flange Class 150 FLCS1RFSW500
- ZORO SELECT Black Steel Socket Weld Flange Class 150 FLCS1RFSW200
- ZORO SELECT Black Forged Steel Union Class 3000 1MNV1
- ZORO SELECT Black Forged Steel Coupling Class 3000 1MNX1
- ZORO SELECT 1-1/2" Black Forged Steel 90 Degree Elbow 1MMU8
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum ZUSA-PF-14891
- ZORO SELECT Wye, Cast Iron, 8 x 8 x 6 in, Socket ZFB221352
- ZORO SELECT Cleanout Ferrule, Cast Iron, 6 x 5 1/2 in 228569
- ZORO SELECT Malleable Iron Cross Class 150 521-009BC
- ZORO SELECT Black Nipple, Welded, 1x2 1/2 793MY9
- Zoro Select Fittings