Shop Alternate Products
This Product is Discontinued
Fashion Seal
Unisex Apron, Cobbler, Reg., Navy (Discontinued)
Mfr # 64184 R
Zoro # G1103505
This Product is Discontinued
Key Features
- Color Navy
- Length 29-1/4"
- Size Reg.
- Fabric Poly Cotton Twill
- Number of Pockets 2