Download CAD Files
Zoro Select
Arch Barrel, 5/16"-18, 2 1/16 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain
Mfr # Z5425
Zoro # G1103611
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Arch Barrel, 5/16"-18, 3 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain Z5426
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Steel Brass Z5217
- ZORO SELECT Arch Barrel, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK Z4187-SS
- ZORO SELECT Arch Barrel, #10-24, 1 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK Z4182-SS
- ZORO SELECT Binding Barrel, M4, 25/32 in Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain Z1604MPAK
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK 5MA93
- ZORO SELECT Binding Barrel, 5/8"-11, 1 3/4 in Brl Lg, 3/4 in Brl Dia, Stainless Steel Plain Z1564
- ZORO SELECT Arch Barrel, 5/8"-11, 1 in Brl Lg, 7/8 in Brl Dia, 18-8 Stainless Steel Plain Z1826
- ZORO SELECT Binding Barrel/Screw, 3/4"-10, 1.5" Brl Lg, 18-8 Stainless Steel Plain Z4957SS
- ZORO SELECT Arch Barrel, #8-32, 1 3/16 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain Z4876
- ZORO SELECT Arch Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain Z1664
- Zoro Select Binding Barrels & Screws