Shop Alternate Products
This Product is Discontinued
Vollrath
Stainless Steel Sauce Pan, 4 1/2 QT (Discontinued)
Mfr # 77742
Zoro # G1104503
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity (L) 4.2
- Capacity (Qt.) 4 1/2
- Overall Height (In.) 4 1/8 in
- Overall Depth (In.) 4 1/8 in
- Material Stainless Steel