Westward
Cable Cutter Set, 9" & 7", 2pcs
Mfr # 1YNB2
Zoro # G1106305
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 8 1/2 in, 9 1/4 in
- Cutting Action Shear
- Handle Material Steel
- Standards GGG-C-740d
Explore More Products
- WESTWARD 8" Insulated Linemans Pliers 3WY50
- WESTWARD 6" Insulated Long Nose Plier, Serrated Cut 3WY56
- WESTWARD 32" Cable Cutter, Shear Cut, 1000MCM, Copper/Alum 22UN89
- WESTWARD Cable Cutter, Wire Rope, 8 in, 5/32 in Capacity 10D465
- WESTWARD 8" Insulated Diagonal Cutters, Flush Cut 1YXJ4
- WESTWARD Ratcheting Cable Cutter, 12 In, 1/4 In Cap 1YNB3
- WESTWARD 26-1/2" Cable Cutter, Shear Cut, 1000 MCM 22UN72
- WESTWARD 18-3/4" Cable Cutter, Ratchet Action, 1000MCM 10D456
- KLEIN TOOLS 9-5/8" Wire Stripper/Cutter 24 AWG 63050-EINS
- KLEIN TOOLS Coax Cable 2-Level Radial Stripper VDV110-061
- JONARD TOOLS 12" Ratchet Action Cable Cutter, Center Cut RC-600
- Westward Cable and Wire Cutters