Schneider Electric
Illuminated Push Button Operator, 16 mm, White
Mfr # ZB6AW1
Zoro # G1107373
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 16 mm
- Head Material Plastic
- NEMA Rating 13, 4, 4X
- Lamp Voltage Dependent on Module Used
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green ZB4BW33
- SCHNEIDER ELECTRIC Push-button, 22 mm, Blue XB7NW36B1
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow XB4BW3565
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular ZB4BA7340
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black 9001KR25B
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green 9001SKR3G
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Green ZB4FH033
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green 9001SKR5G
- SCHNEIDER ELECTRIC Green light block for head 022 integral ZBVG33
- SDC Push to Exit Button, 2-7/8 in. W 423U
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red XB5AS8442
- Schneider Electric Push Button Switches