Dayton
B240 V-Belt, 241" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6L226
Zoro # G1107933
$60.59
19% off
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B240
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 241"
Explore More Products
- DAYTON A44 V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs 6A147
- DAYTON 4L980 V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs 4L980
- DAYTON 2/B87 Banded V-Belt, 90-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G901
- DAYTON 5VX470 Cogged V-Belt, 47" Outside Length, 5/8" Top Width, 1 Ribs 2L409
- DAYTON A94 V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs 6L195
- DAYTON 4L470 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs 4L470
- DAYTON 2/8V2650 Banded V-Belt, 266" Outside Length, 2" Top Width, 2 Ribs 13G097
- DAYTON 6/B112 Banded V-Belt, 115-3/4" Outside Length, 4" Top Width, 6 Ribs 13W362
- DAYTON 4/B65 Banded V-Belt, 68-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs 13V538
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 96" AA96
- BANDO 2692 mm Outside Length, 16 mm Top Width, 1 Ribs 5V1060
- Dayton Power Transmission Belts