Solberg
Filter Element, Paper, 2 Microns
Mfr # 824
Zoro # G1108502
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 1 1/2 in
- Outside Dia. (In.) 2 1/2 in
- Height (In.) 2 11/16 in
- For Use with Blower No. CSL-825-038HC, CSL-825-050HC
Explore More Products
- SOLBERG Filter Cartridge, Polyester, 5 Microns 32-11
- SOLBERG Filter Element, Polyester, 5 Microns 385P
- SOLBERG HEPA Cartridge Filter, PF, 18cfm, 0.3Micron HE842P
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 6 H 32-06
- SOLBERG Oil Mist Filter, 3/4" Inlet, 4 cfm EF-FG3-077
- SOLBERG Filter Element, 2micron 02
- SOLBERG HEPA Cartridge Filter, 249 cfm, 0.3 Micron HE234
- SOLBERG Oil Mist Filter, 1/2" Inlet, 7 cfm EF-FG7-050
- SOLBERG Pre Cleaner Filter SM4
- SOLBERG Element, Filter 849
- SMC Air Filter AF50-N10C-Z-D
- Solberg Compressor Air Filters