Thomson
Linear Bearings, Open, 25mm ID x 58mm L
Mfr # SPM25OPNWW
Zoro # G1108721
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 25 mm
- Outside Dia. 40 mm
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 4,130 N
Explore More Products
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In A162536
- THOMSON Plain Bushing Bearing, Open, ID 0.500 In FNYBU08LOPN
- THOMSON Plain Bushing Bearing, Open, ID 0.750 In FNYBU12LOPN
- THOMSON Super Ball Bushing, Bore Dia 0.375 In SUPER6
- THOMSON Ball Bushing, Bore Dia 30 mm SSEM30WW
- THOMSON Ball Bushing, Bore Dia 0.375 In A61014SS
- THOMSON Linear Bearing, Ball Bushing Only, Precision Steel, 3 In, Closed, Not Self-Aligning, Adjustable ADJ487296
- THOMSON Plain Bushing Bearing, Open, ID 2.000 In FNYBU32LOPN
- THOMSON Plain Bushing Bearing, Open, ID 0.250 In FNYBU04OPN
- THOMSON Ball Bushing, Bore Dia 1.250 In SSU20
- THOMSON Bearing, Ball Bushing A81420SS
- Thomson Linear Bearings & Guides