- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Cartridge Label, Clear/White, Labels/Roll: 100
Shop Alternate Products
This Product is Discontinued
Brady
Cartridge Label, Clear/White, Labels/Roll: 100 (Discontinued)
Mfr # XSL-21-427
Zoro # G1108931
This Product is Discontinued
Key Features
- Printer Series Compatibility IDXPERT
- Color Clear/White
- Width 1"
- Height 2-1/2"
- Material Self Laminating Vinyl
Customers Also Purchased
- Brand Brady
-
MFR #
XSL-21-427
-
Zoro #
G1108931
- UPC # 662820603443
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Height | 2-1/2" |
Label Size | 2 1/2 in x 1 in |
Printable Portion Width | 1 in |
For Wire Diameter | 0.125 in to 0.32 in |
Maximum Wire Diameter | 0.32 in |
Label Height | 2 1/2 in |
Minimum Wire Diameter | 0.13 in |
Printable Portion Height | 3/4 in |
Label Width | 1 in |
Details
Printer Series Compatibility | IDXPERT |
Item | Cartridge Label |
Color | Clear/White |
Material | Self Laminating Vinyl |
Labels per Roll | 100 |
Application | Cable and Wire Marking, Panel Labeling, Voice and Data ID |
Temp. Range | -94 Degrees to 158 Degrees F |
Printer Series Compatability | IDXPERT |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized |
Adhesive | Acrylic |
For Use With | IDXPERT(TM) Handheld Label Maker |
Tape Material | Vinyl |
Label Type | Self-Laminating Vinyl |
Legend | Blank |
Material Series | B-427 |
Label Color | White |
Adhesive Properties | Permanent Adhesive |
Label Shape | Rectangle |
Label Media Format | Precut Roll Cartridge |
For Wire Gauge | 12 AWG to 4 AWG |
Recommended Ribbon | R4300 |
Maximum Service Temperature | 158 Degrees F |
Adhesive Material | Acrylic |
Indoor/Outdoor Usage | Outdoor |
Adhesive Type | Permanent |
Labels per Row | 1 |
Label Finish | Matte |
Resistance Properties | Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant |
Ribbon Color | Black |
Label Material | Vinyl |
Adhesive Strength - Self-Laminating Cable & Wire Labels | Permanent |
Minimum Service Temperature | -94 Degrees F |
Printable Area - Self-Laminating Cable & Wire Labels | 3/4 in H x 1 in W |
Product Type | Self-Laminating Label |
Preprinted Text | Blank |
Compatible Mfr Part Number | R4300 |
Minimum Wire Gauge | 12 AWG |
Number of Labels Included | 100 |
Label Attachment Style | Self-Laminating |
Label Color & Finish - Self-Laminating Cable & Wire Labels | White ( Matte ) |
Color - Self-Laminating Cable & Wire Labels | Black on White |
Maximum Wire Gauge | 4 AWG |
For Print Method | Thermal Transfer |
Test | White ( Matte ) |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Printer Series Compatibility IDXPERT, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG