Motorola
Carry Case, Leather
Mfr # PMLN4742A
Zoro # G1109184
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Leather
- For Use With BPR40
- Length (In.) 3-1/4
- Width (In.) 2-1/2
- Height (In.) 4-1/4
Explore More Products
- MOTOROLA Antenna, 5 L, Rubber/Plastic PMAF4009A
- MOTOROLA Carry Case, Type Belt Loop, Leather AAM04X501 LCC-264
- MOTOROLA Speaker Microphone, Remote, 1-7/64 in. L PMMN4050A
- MOTOROLA CLP SERIES MAGNETIC CASE HKLN4433A
- MOTOROLA Multi Unit Charger HKPN4007D
- MOTOROLA Battery Pack, Brand Motorola, Lithium Ion AAJ68X501 FNB-V134LI-UNI
- MOTOROLA Motorola Solutions PMLN8070A Silicone Earbud, Large, Black - 5 Pack PMLN8070
- MOTOROLA Case, Material Hard Leather PMLN5838A
- MOTOROLA Audio PMLN8079A
- ICOM Antenna, 450-470MHz, 2-3/8" L FASC73US
- 3M PELTOR WS Adapter, Ground Mech, Aircraft, Hi-Viz FL6007-WS5 GB
- Motorola Two Way Radios & Accessories