Zoro Select
Clamp-T w/ FNPT Branch, 4x2", Iron, 500psi
Mfr # 0390171288
Zoro # G1109491
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4" x 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp-T with Threaded Branch
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Elbow, 90 Degrees, 3", Iron, 1000 psi 0390014264
- ZORO SELECT Reducing Tee, 6" x 6" x 3", Iron, 1000 psi 0390018083
- ZORO SELECT Concentric Reducer, 12"x8", 125, Flg, Black 4319000444
- ZORO SELECT Elbow, 90 deg, 24", 125, Flg, Black 4319000856
- ZORO SELECT Reducing Tee, 8"x4", 125, Flg, Black 4319002014
- ZORO SELECT Reducing Elbow, 90 deg, 10"x8", 125, Flg, Blk 4319001766
- ZORO SELECT Concentric Reducer, 14"x8", 125, Flg, Black 4319000460
- ZORO SELECT Reducing Cross, 12"x8", 125, Flg, Black 4319002242
- ZORO SELECT Elbow, 45 deg, 12", 125, Flg, Black 4319001356
- ZORO SELECT Elbow, 90 Degrees, 4", Iron, 1000 psi 0390014306
- ZORO SELECT Eccentric Reducer, 12"x10", 125, Flg, Black 4319001238
- Zoro Select Fittings