Widia
Straight Flute Hand Tap, Taper, 4
Mfr # 11596
Zoro # G1110286
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes 11601
- WIDIA Straight Flute Hand Tap, Plug, 4 14162
- WIDIA Straight Flute Hand Tap , 3/8"-24 , Taper , 4 Flutes, UNC 11616
- WIDIA Straight Flute Hand Tap, Plug, 4 14023
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes 19333
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 14128
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes GT435012
- WIDIA Straight Flute Hand Tap , 7/8"-14 , Bottoming , 4 Flutes, UNC 11666
- WIDIA Straight Flute Hand Tap , #12-24 , Bottoming , 4 Flutes, UNC 19183
- CLEVELAND Straight Flute Hand Tap, Taper, 4 C54617
- OSG Straight Flute Hand Tap, Bottoming, 4 1142300
- Widia Straight Flute 4-Flute Taps