Zoro Select
Double-End Threaded Stud, 1/4"-28 Thread to 1/4"-28 Thread, 4 in, Aluminum, Plain
Mfr # LINKH054
Zoro # G1110313
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 1/4"-28
- Thread Length A 1 in
- Thread Length B 1 in
- Length 4 in
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 6 in, Aluminum, Plain LINK50006EA
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 3 in, Steel, Plain, 12 PK 5MTU1
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 150 mm, Steel, Plain, 10 PK M21520.240.0120
- ZORO SELECT Double-End Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 18 in, Aluminum, Plain LINK37518EA
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 30 mm, Steel, Plain, 100 PK M21520.080.0020
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 6 in, Steel, Black Oxide, 2 PK 40907
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 82 mm, Steel, Plain, 100 PK M21520.100.0070
- ZORO SELECT Double-End Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 2 ft, Aluminum, Plain LINK62524EA
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 62.5 mm, Steel, Plain, 100 PK M21520.060.0055
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 85 mm, Steel, Plain, 25 PK M21520.160.0065
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 5 1/2 in, Steel, Black Oxide 40609
- Zoro Select Partially-Threaded Rods & Studs