Dayton
Relay Socket, Finger Safe, Square, 14 Pin
Mfr # 1FC15
Zoro # G1110392
$16.77
12% off
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 4PDT
- Mounting - Relay DIN Rail, Surface
- Electrical Connection - Relay Socket Screw
Explore More Products
- DAYTON Relay Socket, Elevator, Square, 14 Pin, 10A 1EGR1
- DAYTON Relay Socket, Standard, Octal, 11 Pin, 15A 6X156
- DAYTON Rlay Scket, Standard, Square, 14 Pin, 300VAC 2A584
- DAYTON Relay Socket, Elevator, Octal, 8 Pin, 12A 1EGP3
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw 1FC14
- DAYTON Relay Socket, 15 A, DIN-Rail & Surface Socket Mounting, 11 Pins, 3PDT, Elevator Socket 5X853
- DAYTON Relay Socket, Standard, Square, 8 Pin, PCB 2A583
- DAYTON Relay Socket, Elevator, Square, 11 Pin, 25A 1EGR3
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC PTF21PC
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A RUZC2M
- DAYTON Relay Socket, Elevator, Square, 11 Pin, 10A 1EGP9
- Dayton Electrical Relays