Eklind
Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short
Mfr # 15710
Zoro # G1110681
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 3/8 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 43/64 in
- Handle Material Steel
Explore More Products
- EKLIND 3mm Hex Key, Tip Size 54930
- EKLIND 5/8" Long Series Hex-L® Key 15240
- EKLIND Eklind Tool 269-54930 3Mm X 9 Inch T-Handle Hex Key W-Cushion G 269-54930
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short 15108
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short 15610
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short 15910
- EKLIND 732 Long Hex L Key 14214
- EKLIND 916 Long Hex L Key 14236
- EKLIND 5MM Long Hex L Key 14610
- WESTWARD Metric Plain Ball Hex Key, 6 mm Tip Size, 5 27/64 in Long, 6 mm Short 40WY98
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size LL20
- Eklind Hex Keys & Hex Key Sets