Zoro Select
Backup Ring, 0.086W, 3.018 ID, PK25
Mfr # 3GCX7
Zoro # G1110751
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 151
- Thickness 0.053 in
- Radius 0.129 in
- Axial Thickness 0.045 in
Explore More Products
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 3CUY6
- ZORO SELECT Backup Ring, 0.118W, 4.631 ID, PK25 3CUY2
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 3CUU2
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes 1RGZ7
- ZORO SELECT Backup Ring, Hytrel, 129, PK50 2JAR3
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 3CVR7
- ZORO SELECT Backup Ring, 0.183W, 3.273 ID, PK25 3CVG7
- ZORO SELECT Backup Ring, 0.183W, 0.513 ID, PK100 3CVD5
- ZORO SELECT Backup Ring, Hytrel, 218, PK50 2JAT5
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs 3CVZ9
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 3CUV4
- Zoro Select Backup Rings