- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- 1-1/2" x 6" White on Translucent Cartridge Label
Shop Alternate Products
This Product is Discontinued
Brady
1-1/2" x 6" White on Translucent Cartridge Label (Discontinued)
Mfr # BM71-34-427
Zoro # G1111372
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color White on Translucent
- Width 1-1/2"
- Length 6"
- Height 6"
Customers Also Purchased
- Brand Brady
-
MFR #
BM71-34-427
-
Zoro #
G1111372
- UPC # 662820926665
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 6" |
Height | 6" |
Max. Wire Size | 1 AWG |
Printable Portion Height | 1 1/2 in |
Minimum Wire Diameter | 0.64 in |
Label Height | 6 in |
For Wire Diameter | 0.638 in to 1.433 in |
Label Width | 1 1/2 in |
Maximum Wire Diameter | 1.43 in |
Printable Portion Width | 1 1/2 in |
Label Size | 6 in x 1 1/2 in |
Details
Printer Series Compatibility | BMP71 |
Item | Cartridge Label |
Color | White on Translucent |
Material | Self Laminating Vinyl |
Labels per Roll | 500 |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized |
Temp. Range | -40 Degrees to 158 Degrees F |
For Use With | BMP71 Printer and Ribbon Mfr. No. M71-R4300 |
Legend | Blank |
Label Type | Self-Laminating Vinyl |
Color - Self-Laminating Cable & Wire Labels | Black on White |
Printable Area - Self-Laminating Cable & Wire Labels | 1 1/2 in H x 1 1/2 in W |
Adhesive Strength - Self-Laminating Cable & Wire Labels | Permanent |
Label Shape | Rectangle |
Adhesive Material | Acrylic |
Maximum Service Temperature | 158 Degrees F |
Minimum Service Temperature | -94 Degrees F |
For Print Method | Thermal Transfer |
Number of Labels Included | 500 |
Preprinted Text | Blank |
Indoor/Outdoor Usage | Outdoor |
For Wire Gauge | 1 AWG |
Label Media Format | Precut Roll |
Recommended Ribbon | M71-R4300 |
Adhesive Type | Permanent |
Label Finish | Matte |
Label Material | Vinyl |
Material Series | B-427 |
Ribbon Color | Black |
Compatible Mfr Part Number | M61-R4310, M71-R4300 |
Adhesive Properties | Permanent Adhesive |
Product Type | Self-Laminating Vinyl Wire and Cable Label |
Label Color & Finish - Self-Laminating Cable & Wire Labels | White ( Matte ) |
Label Color | White |
Resistance Properties | Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant |
Maximum Wire Gauge | 1 AWG |
Labels per Row | 1 |
Label Attachment Style | Self-Laminating |
Test | White ( Matte ) |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 6 in, Label Width 1 1/2 in, Maximum Wire Diameter 1.43 in, Minimum Wire Diameter 0.64 in, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M71-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 1 AWG