Norton Abrasives
Hook/Loop Disc, 8 Hole, 5in, VF, P220G, AlO
Mfr # 66261130239
Zoro # G1111546
$0.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design 8 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 220
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. 77696088702
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P120G, PK100 66261131564
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 80 66623334965
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 66623305637
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia 66623377544
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, VF, P320G, PK100 66261131592
- NORTON ABRASIVES 5 IN. A275OP NO-FIL NORGRIP PAPER H&L DISC P150 GRIT AO, 100PK 66261131546
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P280G, PK100 66261131559
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", X-coarse 07R450
- DYNABRADE Disc, 8"dia., 120G, Non-Vac 91448
- Norton Abrasives Hook & Loop Sanding Discs