Onsrud
Routing End Mill, O-Flute, 1/4, 1 1/4, 4
Mfr # 56-628
Zoro # G1111607
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 2
- Application For Soft and Hard Plastic
- Shank Dia. 1/4 in
- Overall Length 4 in
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 61-082
- ONSRUD Routing End Mill, Down, 1/8, 1/2, 2 57-240
- ONSRUD Routing End Mill, Up Spiral O, 3/16, 3/8 63-612
- ONSRUD Routing End Mill, Compression, 1/2, 1 1/8, 3 60-169MW
- ONSRUD Routing End Mill, O-Flute, 1/2, 2 1/8, 6 56-655
- ONSRUD Routing End Mill, Downcut, 1/4, 7/8, 2 1/2 57-280
- ONSRUD Routing End Mill, Downcut, 5/32, 5/8, 2 57-250
- ONSRUD Routing End Mill, Up Spiral, 3/16, 3/8 83-310AlTiN
- ONSRUD Routing End Mill, Up Spiral O, 21/64, 3/4, 3 63-634
- MICRO 100 Router (Metric) Single Flute SFPM-100-10
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 63-530
- Onsrud High-Performance Routing End Mills