Stanley Engineered Fastening
Threaded Mandrel, Steel, 3/4-10
Mfr # 2288-12
Zoro # G1112632
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded Mandrel Type AM
- Use With Internal Thread Size 3/4"-10
- Application General Purpose
- Series Heli-Coil
- Material Steel
Explore More Products
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 6-32 7571-06B
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 5/8-18 535-10
- STANLEY ENGINEERED FASTENING Working Gage, Tangless, 10-32 7560-3
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 3/8-16 PNT1000-01-616R
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 10-32 7572-3-3B
- STANLEY ENGINEERED FASTENING Nosepiece, Steel, 1/4-20 PNT1000-02-420
- STANLEY ENGINEERED FASTENING M10 X 1.5 METRIC TOOL 3747-10
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 3/4-16 535-12
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 12-24 1442-1
- RECOIL Prewinder, Steel, 10-24 53601
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M2.5X0.45 7751-2.5
- Stanley Engineered Fastening Thread Insert Tools