Zoro Select
PVC Reducer, Hub, 6 in x 4 in Pipe Size
Mfr # 1WKV5
Zoro # G1113165
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in x 4 in
- Specific Fitting Shape Reducer
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC PVC Flange, Socket, 3 in Pipe Size 854-030
- ZORO SELECT PVC 90 Degree Side Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size 1WKT3
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 3 in Pipe Size 807-030
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 2 in Pipe Size 805-020
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 3/4 in Pipe Size 402334
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4 in Pipe Size 06416
- ZORO SELECT PVC Tee, Insert, 1-1/2 in Pipe Size 1401-015
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1/4 in Pipe Size 819-002
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 1/2 in Pipe Size H417005LS
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 2 in Pipe Size 465020
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT TEE 2""X2""X2"" ABS00450800
- Zoro Select PVC Pipe Fittings