Zoro Select
External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK
Mfr # LWSK010OZ-PK100
Zoro # G1113174
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #10
- Maximum Thickness 0.025 in
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK U37420.019.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK U37500.019.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M2 Steel, Zinc Plated Finish, 100 PK M37480.020.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size M11 Steel, Zinc Plated Finish, 50 PK M37420.110.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK 6DZC5
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Phosphor Bronze, Plain Finish, 100 PK U50450.013.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK U51501.037.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M20 Stainless Steel, Plain Finish, 5 PK M51458.200.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3.5 Steel, Zinc Plated Finish, 100 PK M37480.035.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in 410 Stainless Steel, Plain Finish, 100 PK SEWCIXXX025-100BX
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Phosphor Bronze, Plain Finish, 50 PK U50450.037.0001
- Zoro Select Tooth Lock Washers