Shop Alternate Products
This Product is Discontinued
Apollo Valves
1-1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (Discontinued)
Mfr # 86B10724
Zoro # G1113226
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Max. Pressure 1440 psi CWP
- Seat Material TFM(TM)
- Temp. Range -50 Degrees to 500 Degrees F