Hubbell Wiring Device-Kellems
Insulated Connector, 1 In., Nylon, Straight
Mfr # P100NBKA
Zoro # G1113865
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon
- Conduit Size 1"
- Color Black
- Insulated Yes
- External Grounding Lug No
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 1/2In. Zinc-Plated Locknut 00322005LPK50
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Nylon, 90 Deg P0389NGY
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size P075CGY
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1-1/4 Npt Pltd 00322004LPK50
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight P200NBK
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray HJ1039GPK25
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 45 Degree Male Liquid Tight Connector, 3/8", Steel, Non-Insulated H0384
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 45 Degree Male Liquid Tight Connector, 3/8", Steel, Insulated H03841
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1", Steel, Insulated H1001
- KILLARK Nipple, Conduit, 1/2 In AN-1
- EGS O-Z/GEDNEY INSULATING GROUNDING BUSHING IRON 1IN CONDUIT FITTING, 25PK IBC-100L-4AC
- Hubbell Wiring Device-Kellems Conduit Fittings